OSBORN 0002502341 WHEEL BRUSH CRIMPED WIRE S/S D30


Wheel brushes, crimped wire

References
osborn:0002-502.341
rubix:387A5168
manufacturer :0002502341
ean:4013349109941
brand logo
brand logo
Technical specifications
Brush diameter30 mm
See all Specifications

Product details : OSBORN 0002502341 WHEEL BRUSH CRIMPED WIRE S/S D30


Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.

Strengths

Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)

Applications

Edge honing, finishing bores, deburring and minor cleaning work.

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x41 mm
Logistic Weight29,78 g
Brush diameter30 mm
Diameter30 mm
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
  • Usually arrives within 14 working days