Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA100192S60 CARBIDE BURR CYLINDER 10 X 19 X 6MM KA61020-6
ROEBUCK TA100192S60 CARBIDE BURR CYLINDER 10 X 19 X 6MM KA61020-6
Rotary milling file Unbranded
References
unbranded:
TA100192S60
rubix:
222601
Technical specifications
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
19
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TA100192S60 CARBIDE BURR CYLINDER 10 X 19 X 6MM KA61020-6
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
19
mm
Head diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
ROEBUCK C60618-2 CARBIDE BURR CYLINDER ROUND NOSE 6 X 15MM
CUTLINE 863215 CARBIDE BURR MOD H FLAME DIACUT 12X32-6
CUTLINE 863198 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 8X19-6
CUTLINE 863195 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 3X13-3
BAHCO M1227M06 TC ROTARY BURR
DORMER P8116.0X6.0 BURR 6.00 MM X 6.00 MM 6814144
ROEBUCK 10 PIECE SET TUNGSTEN CARBIDE ROTARY BURRS FLIP PLASTIC CASE
CUTLINE 863245 SOLID CARBIDE BURR MODEL M CONE HEAD D.16X25-6
CUTLINE 863166 CARBIDE BURR MOD D SPHERICAL SINGCUT 6X5,4-6
ROEBUCK TA030152P30 CARBIDE BURR CYLINDRICAL 3MM SHANK 3 X 12
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
GARRYSON TOOL BIT DEBURRING 8MM SHANK GT4700
ROEBUCK TL060192P60 CARBIDE BURR 6MM SHANK 6 X 18 BALL NOSED CONE
T1400D GARYSON BUR