Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
Set of metal and wood jig saw blades
References
roebuck:
854381
rubix:
209A7805
ean:
3660338101526
Technical specifications
Length
74
mm
Material
HSS/HCS
Type
Jigsaw blade
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
10-Blades, HSS and HCS assortment: 2 Wood Jigsaw Blades HCS CF 2 Wood Jigsaw Blades HCS CR 2 HCS Wood Jigsaw Blades 2 Metal HSS Jigsaw Blades 2 Aluminium HSS Jigsaw Blades
Technical specifications
Attributes
Length
74
mm
Material
HSS/HCS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
BOSCH JIGSAW BLADES T119BO PACK OF 5
BAHCO 8501-12 CIRCULAR SAW BLADE 180MM
BAHCO 8501-18SW CIRCULAR SAW BLADE 216MM
BOSCH S123XF 2PK BLADES 2608654401
BOSCH 2608900368 BOSCH EXPERT S 1155 CHC RECIPROCATING SAW BLADE
BOSCH 2.608.657.407 S925VF BIM HEAVY FOR METAL 5PACK RECIP SAW BLADE 5
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
BOSCH 2608635529 INSULATION RECIP SAW BLADE 400MM X 1.5MM
DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T
ROEBUCK JUNIOR HACKSAW BLADE METAL 6X32TPI PACK OF 10
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5
BOSCH RECIPRO WOOD CUTTING BLADES S1617K PACK OF 5
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM