MECALINE 864146 REPAIR SLEEVE 65X72,4X20X23 STAINLESS ST.


Repair sleeves

References
mecaline:864146
rubix:218A1672
ean:3660338186042
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Flange width72.4 mm
Materialstainless steel
See all Specifications

Product details : MECALINE 864146 REPAIR SLEEVE 65X72,4X20X23 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter65 mm
Flange width72.4 mm
Materialstainless steel
Minimum length23 mm
Show UNSPSC/ECL@SS
£ 19.85 excl. VAT
/ Each
£ 23.82 incl. VAT
  • Usually arrives within 14 working days