References
SKF:99242
Rubix:129A5186
Manufacturer :504108
EAN:0085311041928


Technical specifications
| Inner diameter | 61.93 mm |
|---|---|
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99242SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Inner diameter | 61.93 mm |
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
| Minimum length | 62.49 mm |
Show UNSPSC/ECL@SS
£ 57.69 excl. VAT
/ Each
£ 69.23 incl. VAT
- Delivery usually within ( 3 ) days