MECALINE 864139 REPAIR SLEEVE 50X57X14X17 STAINLESS ST.


Repair sleeves

References
mecaline:864139
rubix:218A1665
ean:3660338185977
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Flange width57 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864139 REPAIR SLEEVE 50X57X14X17 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter50 mm
Flange width57 mm
MaterialStainless steel
Minimum length17 mm
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
  • Usually arrives within 14 working days