MECALINE 864127 REPAIR SLEEVE 22X30,2X8X12 STAINLESS ST.


Repair sleeves

References
mecaline:864127
rubix:218A1653
ean:3660338185854
brand logo
brand logo
Technical specifications
Inner diameter22 mm
Flange width30.2 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864127 REPAIR SLEEVE 22X30,2X8X12 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter22 mm
Flange width30.2 mm
MaterialStainless steel
Minimum length12 mm
Show UNSPSC/ECL@SS
£ 10.42 excl. VAT
/ Each
£ 12.50 incl. VAT
  • Usually arrives within 14 working days