References
SKF:99830
Rubix:129A5001
Manufacturer :503909
EAN:0085311185806


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Flange width | 17 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI SLEEVE 99830
Shaft repair sleeve, speedi-sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 38,5 g |
|---|---|
| Inner diameter | 45 mm |
| Flange width | 17 mm |
| Material | corrosion resistant steel |
| Minimum length | 45.56 mm |
Show UNSPSC/ECL@SS
£ 67.15 excl. VAT
/ Each
£ 80.58 incl. VAT
- Delivery usually within ( 3 ) days