SKF SPEEDI-SLEEVE 99262SLEEVE

Speedi Sleeve

See technical information

References

SKF:99262
Rubix:129A5008
Manufacturer :504095
EAN:0085311042048
brand logo

Technical specifications

Inner diameter66.75 mm
Flange width19.84 mm
Materialsteel
See all Specifications

Product details : SKF SPEEDI-SLEEVE 99262SLEEVE


Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve

Technical specifications


Attributes
Logistic Weight83 g
Inner diameter66.75 mm
Flange width19.84 mm
Materialsteel
Minimum length66.675 mm
Maximum length66.853 mm
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Delivery usually within ( 3 ) days