Speedi Sleeve
Inner diameter | 19.99 mm |
---|---|
Flange width | 8 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 22,2 g |
---|---|
Inner diameter | 19.99 mm |
Flange width | 8 mm |
Material | Corrosion resistant Steel |
Minimum length | 20.55 mm |
Usually arrives within 14 working days