Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99049SLEEVE
SKF SPEEDI-SLEEVE 99049SLEEVE
Speedi Sleeve
References
skf:
99049
rubix:
131A0167
manufacturer :
504223
ean:
0085311040969
Technical specifications
Inner diameter
12
mm
Flange width
6
mm
Material
Corrosion resistant Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99049SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
Logistic Weight
16,7
g
Inner diameter
12
mm
Flange width
6
mm
Material
Corrosion resistant Steel
Minimum length
12.06
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.87
excl. VAT
/
Each
£
50.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99435SLEEVE
SKF SPEEDI-SLEEVE CR 99552
SKF SPEEDI-SLEEVE 99244SLEEVE
SKF SPEEDI-SLEEVE 99328SLEEVE
MECALINE 864154 REPAIR SLEEVE 90X101,6X23X28 STAINLESS ST.
SKF SPEEDI-SLEEVE 99491
SKF SPEEDI-SLEEVE 99175SLEEVE
SKF GOLD TYPE 99820
SKF SPEEDI-SLEEVE 99118
MECALINE 864160 REPAIR SLEEVE 120X129,8X20X25 STAINLESS ST.
SKF SPEEDI-SLEEVE 99395SLEEVE
MECALINE 864150 REPAIR SLEEVE 70X79,4X20X24 STAINLESS ST.
SKF SPEEDI-SLEEVE 99376SLEEVE
SKF 99813SLEEVE SPEEDI SLEEVE GOLD 25MM
SKF SPEEDI-SLEEVE 99185SLEEVE