Speedi Sleeve
Inner diameter | 60 mm |
---|---|
Flange width | 19.99 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 76,2 g |
---|---|
Inner diameter | 60 mm |
Flange width | 19.99 mm |
Material | Corrosion resistant Steel |
Minimum length | 60.56 mm |
Usually arrives within 14 working days