References
SKF:99249
Rubix:129A5002
Manufacturer :504104
EAN:0085311041959


Technical specifications
| Inner diameter | 63.3 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99249SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 83,9 g |
|---|---|
| Inner diameter | 63.3 mm |
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
| Minimum length | 63.86 mm |
Show UNSPSC/ECL@SS
£ 59.31 excl. VAT
/ Each
£ 71.17 incl. VAT
- Delivery usually within ( 3 ) days