Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
SIEMENS BATTERIES 6EW1000-7AA
SIEMENS BATTERIES 6EW1000-7AA
Replacement Backup Battery
References
siemens:
6EW1000-7AA
rubix:
161A2463
ean:
4019169035514
Technical specifications
Capacity
7.7
Ah
Voltage
3.6
V
See all Specifications
Product details
Technical specifications
Product details : SIEMENS BATTERIES 6EW1000-7AA
Technical specifications
Attributes
Capacity
7.7
Ah
Voltage
3.6
V
Type
Lithium C Cell
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.11
excl. VAT
/
Each
£
30.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 7195-2 54101195 BATTERY
MAKITA 632F07-0 BATTERY BL1840B 18V LI-ION
DEWALT DCB546-XJ 54V/18V XR FLEXVOLT 6.0AH BATTERY
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
MAKITA 632F15-1 BATTERY BL1850B18V LI-ION BULK
BOSCH 1600A016GK 1.600.A01.6GK PROCORE 18V(1X8AH,C)UNI
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
ROEBUCK 898384 BATTERY FLOODLIGTH
STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESS
BOSCH BATTERY 18V 2607335688
GEDORE 2943778 BATTERY FOR E-TORC Q MODELS
BOSCH 2607335686 14.4V 2.6AH NIMH O-PACK BATTERY
ROEBUCK 898405 BATTERY 3.6V2600MAH FOR 887706 / 887708
CHALLENGER AA60 BATTERY 12V DC 1.2AH