Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
Battery for portable electrical equipment Makita
References
makita:
193739-3
rubix:
050198
ean:
0088381179515
Technical specifications
Capacity
3.1
Ah
Voltage
24
V
Product details
Technical specifications
Product details : MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
Technical specifications
Attributes
Capacity
3.1
Ah
Voltage
24
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.24
excl. VAT
/
Each
£
267.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DCBP518-XJ 18V XR 5AH POWERSTACK BATTERY
CHALLENGER AA67 BATTERY 12V DC 38AH
MAKITA 632F01-2 BATTERY BL1820B 18V LI-ION
DEWALT DCB547-XJ 54V/18V 9AH FLEXVOLT BATTERY
MILWAUKEE 4932480165 M12 5.0AH REDLITHIUM-ION HIGH OUTPUT BATTERY
MAKITA BL1021B 2AH 12V RECHARGEABLE BATTERY
MAKITA 197615-3 3.0AH LI-ION BATTERY FOR DFL400FZ ANGLE SCREWDRIVER
MILWAUKEE 4933472113 M18 PACKOUT RADIO-CHARGER WITH DAB+ & AM/FM UK BA
MAKITA 197280-8 BATTERY 5.0AH BL1850B
CHALLENGER AA64 12AH 12V SEALED BATTERY
MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
DEWALT DCB124-XJ RECHARGEABLE POWER TOOL BATTERY
BOSCH BATTERY 18V 2607335688
STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESS
MILWAUKEE M18HB5.5 HEAVY DUTY 5.5AH BATTERY