THOR 245701 THOR ROUND SOLID COPPER MALLET WOOD HANDLE


Thor Round Mallet

References
thor hammer:24-5701
rubix:215712
ean:5012936570101
brand logo
brand logo
Technical specifications
Typemallet
Length250 mm
Weight250 g
See all Specifications

Product details : THOR 245701 THOR ROUND SOLID COPPER MALLET WOOD HANDLE


Mallet Round, Solid Copper, Wood Handle, Head Weight 0.5 Lb, 22mm Diameter. THOR (24-5701), Features: ROUND SOLID COPPER MALLET WITH WOOD HANDLE, Manufactured from 99.9% Pure Extruded Electrolytic Copper rod. The Cylindrical Copper heads provide a firm positive blow without the risk of damage to expensive components. Fitted with a wood handle and some sizes available with an alternative plastic handle. Larger sizes only available with Fibreglass (FG) handles. Ideal for positive blows on highly finished or closely ground machined parts throughout the aircraft, automotive and shipping industries.

Strengths

Manufactured from 99.9% Pure Electrolytic Copper rod
Provides a firm blow without the risk of damage to expensive components

Applications

Used by tool and gauge makers and for bearing assembly in heavy industrial applications such as earth moving equipment, shipping, locomotive assembly

Technical specifications


Attributes
Typemallet
Length250 mm
Weight250 g
Diameter22 mm
Material99,9% pure electrolytic copper
Show UNSPSC/ECL@SS
£ 18.71 excl. VAT
/ Each
£ 22.45 incl. VAT
  • Usually arrives within 14 working days