STAHLWILLE 58611034 OPEN END INSERT TOOL 9 X 12 9/16 INCH
Open-ended shell tools
See technical informationSee documentsReferences
Stahlwille:58611034
Rubix:2517015
EAN:4018754034901



Documents
Product details : STAHLWILLE 58611034 OPEN END INSERT TOOL 9 X 12 9/16 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x34x41 mm |
|---|---|
| Logistic Weight | 49 g |
| Opening | 9/16 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ Each
£ 48.84 incl. VAT
- Usually arrives within 14 working days
