STAHLWILLE 58214025 25MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
See technical informationReferences
Stahlwille:58214025
Rubix:2517029
Manufacturer :731/40 25
EAN:4018754142170



Product details : STAHLWILLE 58214025 25MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x53x61 mm |
|---|---|
| Logistic Weight | 170 g |
| Opening | 25 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 58.91 excl. VAT
/ Each
£ 70.69 incl. VAT
- Usually arrives within 14 working days
