Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED RING SPANNER 12 X 13MM
ROEBUCK DOUBLE ENDED RING SPANNER 12 X 13MM
Double ended offset ring spanner - metric
References
roebuck:
4972174
rubix:
248243
Technical specifications
Opening
12x13
Length
213
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED RING SPANNER 12 X 13MM
Forged, chromium vanadium.
Handle satin finish, polished jaw and chrome plating throughout the tool.
Technical specifications
Attributes
Opening
12x13
Length
213
mm
Finishing
satin
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
BAHCO 6M-4-5 OPEN END WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM24-27 LOCKNUT HOOK WRENCH
STAHLWILLE 02190015 3/8 INCH DRIVE X 15MM CROW RING SPANNER
FACOM 467.7/8 RATCHET COMB. SPANNER
ROEBUCK COMBINATION WRENCH SPANNER OPENING 8MM 865256
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM
ROEBUCK UNIWRENCH SPANNER 15MM
FACOM COMBINATION WRENCH 41.19
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
STAHLWILLE 41031819 18 X 19MM DOUBLE END RING SPANNER
EXPERT E114034 HEAVY DUTY DIN OPEN END WRENCH 55 X 60MM
FACOM ANG.SOCK.WREN 76.20
ROEBUCK RING SPANNER 9/16 X 5/8 INCH A/F
304 13X15 HALF-MOONRINGSPANNER
STAHLWILLE 42010070 STRIKING RING SPANNER 70MM