Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MAKITA 782401-1 LOCK NUT WRENCH 20 PJ7000/BPJ1
MAKITA 782401-1 LOCK NUT WRENCH 20 PJ7000/BPJ1
Fixed and variable opening wrench Makita
References
makita:
782401-1
rubix:
200A2563
ean:
0088381101240
Technical specifications
Opening
20
See all Specifications
Product details
Technical specifications
Product details : MAKITA 782401-1 LOCK NUT WRENCH 20 PJ7000/BPJ1
Technical specifications
Attributes
Opening
20
Type
hook spanner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.30
excl. VAT
/
Each
£
5.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467BF.12 FLEX COMB RATCHETING WRENCH 12MM
FACOM COMBINATION WRENCH 440.3/4SR
STAHLWILLE 40031719 17 X 19MM DOE SPANNER
KNIPEX 980109 RING WRENCHES CRANKED
GEDORE 4 R 17X19 FLAT RING RATCHET SPANNER MM
FACOM RING WRENCH 55.11AVSE
STAHLWILLE 40033436 34 X 36MM DOE SPANNER
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
FACOM 14MM MIDGET SPANNER 34.14
GEDORE 8791-13 8791 SPIGOT OPEN END FITTING 16 Z 13MM
GEDORE 8795-36 22MM SPIGOT FITTING OPEN ENDED 36MM
ROEBUCK RING SPANNER A/F 1-1/16 X 1-1/4
STAHLWILLE 42050027 STRIKING FACE RING WRENCH 27MM
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM