References
Knipex:98 00 1/4"
Rubix:388A4248
EAN:4003773019886

Product details : "KNIPEX 98001/4"" OPEN JAW WRENCHES"
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x17x7 mm |
|---|---|
| Logistic Weight | 32 g |
| Length | 110 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 19.85 excl. VAT
/ Each
£ 23.82 incl. VAT
- Delivery usually within ( 14 ) days