References
Draper:13771
Rubix:80360439
Manufacturer :13771


Technical specifications
| Opening | for removal of oil filters up to 120mm diameter |
|---|---|
| Length | 400 mm |
| Type | filter wrench |
Product details : DRAPER 13771 1/2 INCH SD 120MM OIL FILTER STRAP WRENCH 256
Manufactured from carbon steel, zinc plated, with nylon webbing strap. Can be operated with 1/2" square drive or 21mm wrench.
Technical specifications
Attributes
| Opening | for removal of oil filters up to 120mm diameter |
|---|---|
| Length | 400 mm |
| Type | filter wrench |
| Finishing | zinc |
| Diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Delivery usually within ( 7 ) days