GEDORE 30 IMU-10 SOCKET HEX IN-IS-PH 3/8 INCH 26 PIECE SET
Socket set 26-dlg 6-side IN-IS-PH-30 IMU-10
See technical informationReferences
Gedore:30 IMU-10
Rubix:2557268
Manufacturer :6229740
EAN:4010886622971

Product details : GEDORE 30 IMU-10 SOCKET HEX IN-IS-PH 3/8 INCH 26 PIECE SET
Socket set 3/8" 26 pcs hex IN-IS-PH With forged, tempered hexagon UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-3 with fine toothed, dial change ratchet Set U-10 with reversible lever change ratchet In GEDORE blue sheet steel case Dimensions: 320 x 210 x 55 mm
Technical specifications
Attributes
| Logistic Weight | 3100 g |
|---|---|
| Number of elements | 26 |
| Square drive adapter | 3/8 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 298.35 excl. VAT
/ Each
£ 358.02 incl. VAT
- Delivery usually within ( 22 ) days
