References
INA:GAL30-UK
Rubix:229A4345
Manufacturer :0066426670000
EAN:4012802528299

Product details : INA GAL30-UK ROD END BEARING 0066426670000
Rod end with external thread, left hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 73 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-uk |
| Length | 146.5 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 100.37 excl. VAT
/ Each
£ 120.44 incl. VAT
- In stock: Next day delivery
