References
INA:GAL50-DO-2RS
Rubix:238A1741
Manufacturer :0066426750000
EAN:4012802528251

Product details : INA GAL50-DO-2RS ROD END
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, sealed design
Technical specifications
Attributes
| Logistic Weight | 3530 g |
|---|---|
| Inner diameter | 50 mm |
| Head diameter | 112 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do-2rs |
| Length | 241 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 315.12 excl. VAT
/ Each
£ 378.14 incl. VAT
- Delivery usually within ( 7 ) days
