SKF Plain bearing Rod end SIKAC Series
Inner diameter | 25 mm |
---|---|
Head diameter | 61 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 36x124x60 mm |
---|---|
Logistic Weight | 734,5 g |
Inner diameter | 25 mm |
Head diameter | 61 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Material | Bearing steel |
Female thread | M 24x2 |
Stat. Load rating | 53 N |
Dyn. Load rating | 46.5 N |
Length | 125 mm |
Sealing | Open |
Outer diameter | 61 mm |
Usually arrives within 14 working days