Rod end
Inner diameter | 35 mm |
---|---|
Head diameter | 78 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 109x78x35 mm |
---|---|
Logistic Weight | 1201 g |
Inner diameter | 35 mm |
Head diameter | 78 mm |
Bearing Clearance | CN |
Series | GIHRK..-DO |
Outer diameter | 55 mm |
Usually arrives within 14 working days