Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIL17-DO
INA ROD END BEARING GIL17-DO
Rod end
References
ina:
GIL17-DO
rubix:
103A6852
manufacturer :
0066351800000
ean:
4012802526417
Technical specifications
Inner diameter
17
mm
Head diameter
46
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIL17-DO
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
Logistic Weight
248
g
Inner diameter
17
mm
Head diameter
46
mm
Bearing Clearance
CN
Series
GIL..-DO
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.44
excl. VAT
/
Each
£
43.73
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIQG 125 ES
SKF ROD END BEARING SILKB 6 F
SKF ROD END BEARING SAL 8 C
SKF ROD END BEARING SAL 8 E
FAG GF40-DO-A ROD END BEARING 66343700000
SKF ROD END BEARING SI 35 ES-2RS
INA ROD END BEARING GIL8-UK
INA GAKL30-PB ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING
INA ROD END BEARING GAR60-UK-2RS-A
INA GIHRK40-UK-2RS-C ROD END
INA ROD END BEARING GIL60-DO-2RS
INA ROD END BEARING GIKSR20-PS
INA SPHER PLAIN BEARING GAL30-DO-2RS
INA GIKR12-PW-A ROD END
SKF ROD END BEARING SIL 25 ES