References
INA:GAR8-DO
Rubix:103A7566
Manufacturer :0066342650000
EAN:4012802525298

Product details : INA GAR8-DO ROD END
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 54x24x8 mm |
|---|---|
| Package weight | 31 g |
| Inner diameter | 8 mm |
| Head diameter | 24 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-do |
| Length | 54 mm |
| Outer diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
- Delivery usually within ( 7 ) days
