References
SKF:SIQG 40 ES
Rubix:103A3626
Manufacturer :23603
EAN:7316577300249


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 91.5 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIQG 40 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 2014 g |
|---|---|
| Inner diameter | 40 mm |
| Head diameter | 91.5 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | siqg..es |
| Female thread | m 33x2 |
| Dyn. Load rating | 100 N |
| Length | 146.5 mm |
| Outer diameter | 91.2 mm |
Show UNSPSC/ECL@SS
£ 207.13 excl. VAT
/ Each
£ 248.56 incl. VAT
- Usually arrives within 14 working days