References
SKF:SIR 40 ES
Rubix:103A3618
Manufacturer :23638
EAN:7316577003669

Product details : SKF ROD END BEARING SIR 40 ES
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via grease fitting in the housing and via the shaft. The female thread is available with a left- (prefix SIL) or right-hand thread.
Strengths
- Easy to relubricate
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged
Technical specifications
Attributes
| Logistic Weight | 2120 g |
|---|---|
| Inner diameter | 40 mm |
| Head diameter | 96 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | sir..es |
| Female thread | m 35x1,5 |
| Length | 136 mm |
| Outer diameter | 95.3 mm |
Show UNSPSC/ECL@SS
£ 203.47 excl. VAT
/ Each
£ 244.16 incl. VAT
- Delivery usually within ( 3 ) days
