Rod end
Inner diameter | 50 mm |
---|---|
Head diameter | 112 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 216x112x50 mm |
---|---|
Package weight | 3532 g |
Inner diameter | 50 mm |
Head diameter | 112 mm |
Bearing Clearance | CN |
Series | GIR..-DO-2RS |
Sealing | Two rubber seals |
Outer diameter | 75 mm |
Usually arrives within 14 working days