Rod end
Inner diameter | 50 mm |
---|---|
Head diameter | 112 mm |
Bearing Clearance | CN |
Logistic Weight | 3540 g |
---|---|
Inner diameter | 50 mm |
Head diameter | 112 mm |
Bearing Clearance | CN |
Series | GIL..-DO-2RS |
Sealing | Two rubber seals |
Outer diameter | 75 mm |
Usually arrives within 14 working days