References
INA:GIL25-DO
Rubix:229A4384
Manufacturer :0066331100000
EAN:4012802523928


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 64 mm |
| Material | steel/steel |
Product details : INA GIL25-DO ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 64 mm |
| Material | steel/steel |
| Bearing Clearance | cn |
| Series | gil..-do |
| Female thread | m24x2 (left-hand) |
| Type | rod end with internal thread, requiring maintenance |
| Weight | 0.64 kg |
| Dyn. Load rating | 48300 N |
| Angle | 7 ° |
| Thickness | 20 mm |
| Connection | internal thread (left-hand) |
| Standard | din iso 12240-4 |
| Length | 126 mm |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 68.56 excl. VAT
/ Each
£ 82.27 incl. VAT
- Delivery usually within ( 7 ) days