References
INA:GIL20-UK-2RS-A
Rubix:238A3348
Manufacturer :0066455850000
EAN:4012802528718

Product details : INA GIL20-UK-2RS-A ROD END
Rod end with internal thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, sealed, left hand thread
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 53 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-uk-2rs |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 72.10 excl. VAT
/ Each
£ 86.52 incl. VAT
- Delivery usually within ( 7 ) days
