References
INA:GAL6-DO
Rubix:229A4346
Manufacturer :0066339000000
EAN:4012802524857

Product details : INA GAL6-DO ROD END BEARING 0066339000000
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 6 mm |
| Head diameter | 21 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do |
| Length | 46.5 mm |
| Outer diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
- Delivery usually within ( 7 ) days
