Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIL30DO GIL30-DO
INA GIL30DO GIL30-DO
Rod end
References
ina:
GIL30-DO
rubix:
103A6858
manufacturer :
0066352450000
ean:
4012802526486
Technical specifications
Inner diameter
30
mm
Head diameter
73
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA GIL30DO GIL30-DO
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
Logistic Weight
929
g
Inner diameter
30
mm
Head diameter
73
mm
Bearing Clearance
cn
Series
gil..-do
Outer diameter
47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.84
excl. VAT
/
Each
£
97.01
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIKB 10 F/VZ019
INA ROD END BEARING GIKSR-16-PS
INA ROD END BEARING GIL60-DO-2RS
INA ROD END BEARING GIKR20-PB
SKF SA6E ROD END BEARING
SKF ROD END BEARING SA35TXE-2LS
INA GIHRK40-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
SKF ROD END BEARING SAKB 14 F
SKF ROD END BEARING SIR 40 ES
INA GIHRK110-DO-C
SKF ROD END BEARING SAL 12 E
SKF ROD END BEARING SIKB16F
INA ROD END BEARING GK30-DO
INA GIKR5-PB-A ROD END BEARING 0066350750000
SKF ROD END BEARING SAKB8F