INA GAKL12-PB-A ROD END BEARING 0065516610000


Rod end

References
ina:GAKL12-PB-A
rubix:229A4333
manufacturer :0065516610000
ean:4012802521993
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Head diameter32 mm
Bearing Clearancecn
See all Specifications

Product details : INA GAKL12-PB-A ROD END BEARING 0065516610000


Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design

Strengths

Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.

Applications

Suitable for alternating loads and under certain conditions for one-way loads.

Technical specifications


Attributes
Logistic Weight102 g
Inner diameter12 mm
Head diameter32 mm
Bearing Clearancecn
Seriesgakl..-pb
Length70 mm
Outer diameter26 mm
Show UNSPSC/ECL@SS
£ 27.84 excl. VAT
/ Each
£ 33.41 incl. VAT
  • Usually arrives within 14 working days