References
INA:GIL 6 UK
Rubix:234A4241
EAN:4012802522921


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Head diameter | 21 mm |
| Material | steel inner ring; ptfe-coated outer ring (hard chromium/ptfe composite sliding contact surface). |
Documents
Product details : INA GIL6UK ROD END
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Head diameter | 21 mm |
| Material | steel inner ring; ptfe-coated outer ring (hard chromium/ptfe composite sliding contact surface). |
| Bearing Clearance | cn |
| Series | gil..-uk |
| Female thread | m6x1,0 (left-hand) |
| Type | type f (maintenance-free rod end to din iso 12 240-4, dimension series e), left-hand internal thread. |
| Weight | 0.021 kg |
| Dyn. Load rating | 3600 N |
| Angle | 13 ° |
| Thickness | 6 mm |
| Reaming diameter | 10 mm |
| Connection | left-hand female internal thread (rod end shank) |
| Standard | din iso 12 240-4 |
| Length | 40.5 mm |
| Outer diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 34.85 excl. VAT
/ Each
£ 41.82 incl. VAT
- Delivery usually within ( 7 ) days