Plain Bearing Rod End
Inner diameter | 12 mm |
---|---|
Head diameter | 33 mm |
Bearing Clearance | cn |
Logistic Weight | 118,4 g |
---|---|
Inner diameter | 12 mm |
Head diameter | 33 mm |
Bearing Clearance | cn |
Series | silkb |
Material | bearing steel |
Female thread | m 12 |
Stat. Load rating | 17 N |
Dyn. Load rating | 13.2 N |
Length | 68 mm |
Sealing | open |
Outer diameter | 33 mm |
Usually arrives within 14 working days