Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR KLINGSPOR-4224 ALU OXIDE ROLLS P180 50MM X 25M
KLINGSPOR KLINGSPOR-4224 ALU OXIDE ROLLS P180 50MM X 25M
Roll-canvas KL 361 JF
References
klingspor:
4224
rubix:
218A8279
ean:
4014855064915
Technical specifications
Length
25000
mm
Width
50
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR KLINGSPOR-4224 ALU OXIDE ROLLS P180 50MM X 25M
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
25000
mm
Width
50
mm
Grain
80
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.48
excl. VAT
/
Each
£
34.18
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 3769 KL361 JF ROLLS
KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
NORTON 63642571203 NON WOVEN ROLL 150X 10M GREY VERY FINE A
PFERD 42831015 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P150
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2
NORTON 66261018308 ROLLS TRIMMED CLEAN & BLEND-127X9.144M#VFINE
NORTON 77696042075 RTH RSL 115X10M F4614 NOR SIUF GY
KLINGSPOR 115X50M 150G CLOTH 3951
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 800GRIT PK 2
PFERD 42821208 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P80