Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
Roll-canvas KL 361 JF
References
klingspor:
3851
rubix:
80102125
ean:
4014855014736
Technical specifications
Length
50000
mm
Width
50
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
60
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.93
excl. VAT
/
Each
£
62.32
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1000GRIT PK 2
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 120G 307685
KLINGSPOR 50MX100MMROLL120G 3918
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
KLINGSPOR KL385-115MX50M-P180 228366
3M 123525 FINESSE-IT HAND SANDING PAD RED 31.78MM
KLINGSPOR ALUMINIUM OX CLOTH 3922
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1500GRIT PK 2
KLINGSPOR 153398 115 MM P120 ABRASIVE ROLL
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 60G 174088
PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
PFERD PR 1225 A 50 42811205 POLIROLL CARTRIDGE ROLL PR 12 X 25MM P50
3M 65117 CLOTH BELT 777F 10 X 330MM P40 SINGLE