Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
Roll-canvas KL 361 JF
References
klingspor:
3778
rubix:
251A4413
ean:
4014855014330
Technical specifications
Length
50000
mm
Width
25
mm
Grain
240
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
240
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.29
excl. VAT
/
Each
£
35.15
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 800GRIT PK 2
KLINGSPOR EMERY 150X50MTR 40G 3977
KLINGSPOR 50MX100MMROLL120G 3918
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
3M 65117 CLOTH BELT 777F 10 X 330MM P40 SINGLE
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
3M 3767 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 25MMX5M A MED BROWN
KLINGSPOR 10034970 TBA 50 X 50000 MM GRAIN 220 PACK OF 1
PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
PFERD PR 0935 A 80 42810908 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P80
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10
KLINGSPOR 218101 ALOX ROLLS KL 385 JF 50X5000MM
NORTON 63642571201 NON WOVEN ROLL 150X 10M GREEN VERY FINE A
NORTON 100X10M F4804TRIMMED ROLL
PFERD PR 1225 A 50 42811205 POLIROLL CARTRIDGE ROLL PR 12 X 25MM P50