Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
Roll-canvas KL 361 JF
References
klingspor:
4220
rubix:
218A8274
ean:
4014855030521
Technical specifications
Length
25000
mm
Width
50
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
25000
mm
Width
50
mm
Grain
80
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.86
excl. VAT
/
Each
£
35.83
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 1850 A 50 42811905 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P50
KLINGSPOR KL385-115MX50M-P180 228366
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
PFERD 42810950 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P120
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
KLINGSPOR ALUMINIUM OX CLOTH 3922
NORTON 63642571202 NON WOVEN ROLL 100X 10M GREY ULTRA FINE S
KLINGSPOR 241818 115 X 5000MM GRAIN 60 ABRAISIVE ROLL
PFERD 42810646 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P60
PFERD 42810850 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P120
PFERD 42810846 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P60
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
KLINGSPOR 50MX100MMROLL120G 3918
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683