Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
Abrasive roller Pferd Tools
References
pferd tools:
42811215
rubix:
120A0063
ean:
4007220152409
Technical specifications
Length
25
mm
Width
12
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
25
mm
Width
12
mm
Grain
150
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
KL 361 JF EMERY ROLL 25 X 50M - 80 GRIT
KLINGSPOR 3862 KL361JF ROLLS 50MM X 50M 400 GRIT
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 120G 174098
3M 65117 CLOTH BELT 777F 10 X 330MM P40 SINGLE
3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
PFERD PR 1225 A 50 42811205 POLIROLL CARTRIDGE ROLL PR 12 X 25MM P50
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
PFERD 42810648 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P80
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2