Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 50MX100MMROLL120G 3918
KLINGSPOR 50MX100MMROLL120G 3918
Roll-canvas KL 361 JF
References
klingspor:
3918
rubix:
116A7164
ean:
4014855055616
Technical specifications
Length
50000
mm
Width
100
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 50MX100MMROLL120G 3918
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
100
mm
Grain
120
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.60
excl. VAT
/
Each
£
153.12
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60
3M 5534 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 50MMX5M A MED BROWN
PFERD 42810648 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P80
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095
NORTON 63642531855 R222 100MM X 50M ALOX ROLL P120
PFERD 42811348 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P80
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03
PFERD 42810750 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P120
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 60G 174088
KL 361 JF EMERY ROLL 25 X 50M - 180 GRIT
ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN