Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR ALUMINIUM OX CLOTH 3922
KLINGSPOR ALUMINIUM OX CLOTH 3922
Roll-canvas KL 361 JF
References
klingspor:
3922
rubix:
115A2287
ean:
4014855061266
Technical specifications
Length
50000
mm
Width
100
mm
Grain
240
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ALUMINIUM OX CLOTH 3922
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
100
mm
Grain
240
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.84
excl. VAT
/
Each
£
154.61
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 241818 115 X 5000MM GRAIN 60 ABRAISIVE ROLL
NORTON 100MMX10M MED ROLL 63642557499
NORTON 77696042075 RTH RSL 115X10M F4614 NOR SIUF GY
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 120G 174091
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
3M 3766 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M S UFN
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
KL361JF 25MM X 50MT 320GRIT ROLLS
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
NORTON 77696042073 RTH RSL 115X10M F2543 NOR AOVF MA
KLINGSPOR EMERY CLOTH 600GRIT 64825
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 60G 174088