Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
Roll-canvas KL 361 JF
References
klingspor:
3856
rubix:
80125468
ean:
4014855014637
Technical specifications
Length
50000
mm
Width
50
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
80
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.90
excl. VAT
/
Each
£
53.88
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
KLINGSPOR 3782 25 MM X 50 M X 400 GRIT ALI/OXIDE ROLL
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684
PFERD 115MMX10MABRROLLA100 622711
3M 03762 SCOTCH-BRITE CLEAN AND FIN ROLL A/VERY FINE 150MM X 10M
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1000GRIT PK 2
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03
PFERD PR 0935 A 150 42810915 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P150
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 80G 174096