Roller bearing Spherical radial Multi row
Inner diameter | 240 mm |
---|---|
Outer diameter | 500 mm |
Width | 155 mm |
Logistics dimensions (L x W x H) | 155x500x500 mm |
---|---|
Logistic Weight | 145100 g |
Inner diameter | 240 mm |
Outer diameter | 500 mm |
Width | 155 mm |
Bearing Clearance | C3 |
Series | 223C |
Reference speed | 950 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 4000000 N |
Basic dynamic load, radial - Cr | 2670000 N |
Sealing | Open |
Usually arrives within 14 working days