SKF C 2238 K/C4 SPHERICAL BEARING


Toroidal Roller Bearing SKF

References
skf:C 2238 K/C4
rubix:266A9187
ean:7316571387734
SKF CARB BEARING C 2238 K/C4
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter340 mm
Width92 mm
See all Specifications

Product details : SKF C 2238 K/C4 SPHERICAL BEARING


CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.

Technical specifications


Attributes
Logistic Weight34400 g
Inner diameter190 mm
Outer diameter340 mm
Width92 mm
Bearing Clearancec4
Seriesc 22
Sealingopen
Show UNSPSC/ECL@SS
£ 3,454.33 excl. VAT
/ Each
£ 4,145.20 incl. VAT
  • Usually arrives within 14 working days